

€1,517.14/ pieceexcl. VAT
€1,835.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 56 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 93 kN |
Static load rating | 57 kN |
Limiting speed grease lubrication | 8000 rpm |
Limiting speed oil-air lubrication | 13000 rpm |
€1,476.37/ pieceexcl. VAT
€1,786.41incl. VAT
Estimated delivery date - 09/11/2026