

€636.36/ pieceexcl. VAT
€770.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 89 kN |
Static load rating | 52 kN |
Limiting speed grease lubrication | 9000 rpm |
Limiting speed oil-air lubrication | 15000 rpm |
€643.02/ pieceexcl. VAT
€778.05incl. VAT
Estimated delivery date - 09/11/2026