

€587.18/ pieceexcl. VAT
€710.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 70 kN |
Static load rating | 42.5 kN |
Limiting speed grease lubrication | 9500 rpm |
Limiting speed oil-air lubrication | 16000 rpm |
€574.12/ pieceexcl. VAT
€694.69incl. VAT
Estimated delivery date - 06/11/2026