

€1,230.55/ pieceexcl. VAT
€1,488.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 50 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 73 kN |
Static load rating | 44.5 kN |
Limiting speed grease lubrication | 11000 rpm |
Limiting speed oil-air lubrication | 18000 rpm |
€1,176.95/ pieceexcl. VAT
€1,424.11incl. VAT
Estimated delivery date - 09/11/2026