

€1,028.29/ pieceexcl. VAT
€1,244.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 46 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 68 kN |
Static load rating | 38.5 kN |
Limiting speed grease lubrication | 12000 rpm |
Limiting speed oil-air lubrication | 19000 rpm |
€938.25/ pieceexcl. VAT
€1,135.28incl. VAT
Estimated delivery date - 09/11/2026