

€722.04/ pieceexcl. VAT
€873.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 43 kN |
Static load rating | 22.4 kN |
Limiting speed grease lubrication | 16000 rpm |
Limiting speed oil-air lubrication | 26000 rpm |
€679.98/ pieceexcl. VAT
€822.78incl. VAT
Estimated delivery date - 09/11/2026