

€666.56/ pieceexcl. VAT
€806.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 38 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 34 kN |
Static load rating | 17.7 kN |
Limiting speed grease lubrication | 17000 rpm |
Limiting speed oil-air lubrication | 28000 rpm |
€618.16/ pieceexcl. VAT
€747.97incl. VAT
Estimated delivery date - 09/11/2026