

€505.01/ pieceexcl. VAT
€611.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 34 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 24.5 kN |
Static load rating | 12.1 kN |
Limiting speed grease lubrication | 19000 rpm |
Limiting speed oil-air lubrication | 32000 rpm |
€510.88/ pieceexcl. VAT
€618.16incl. VAT
Estimated delivery date - 06/11/2026