

€240.22/ pieceexcl. VAT
€290.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 25.5 kN |
Static load rating | 12.6 kN |
Limiting speed grease lubrication | 20000 rpm |
Limiting speed oil-air lubrication | 34000 rpm |
€249.21/ pieceexcl. VAT
€301.54incl. VAT
Estimated delivery date - 09/11/2026