

€212.12/ pieceexcl. VAT
€256.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 22.1 kN |
Static load rating | 9.9 kN |
Limiting speed grease lubrication | 22000 rpm |
Limiting speed oil-air lubrication | 36000 rpm |
€246.74/ pieceexcl. VAT
€298.56incl. VAT
Estimated delivery date - 06/11/2026