

€445.31/ pieceexcl. VAT
€538.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 32 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 23.1 kN |
Static load rating | 10.4 kN |
Limiting speed grease lubrication | 24000 rpm |
Limiting speed oil-air lubrication | 38000 rpm |
€505.82/ pieceexcl. VAT
€612.04incl. VAT
Estimated delivery date - 09/11/2026