

€432.67/ pieceexcl. VAT
€523.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 30 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 14.2 kN |
Static load rating | 5.8 kN |
Limiting speed grease lubrication | 26000 rpm |
Limiting speed oil-air lubrication | 40000 rpm |
€515.84/ pieceexcl. VAT
€624.17incl. VAT
Estimated delivery date - 09/11/2026