

€391.22/ pieceexcl. VAT
€473.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 16.5 kN |
Static load rating | 7.7 kN |
Limiting speed grease lubrication | 30000 rpm |
Limiting speed oil-air lubrication | 45000 rpm |
€495.85/ pieceexcl. VAT
€599.98incl. VAT
Estimated delivery date - 06/11/2026