

€192.46/ pieceexcl. VAT
€232.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 17.2 kN |
Static load rating | 8 kN |
Limiting speed grease lubrication | 32000 rpm |
Limiting speed oil-air lubrication | 48000 rpm |
€249.13/ pieceexcl. VAT
€301.45incl. VAT
Estimated delivery date - 09/11/2026