

€370.86/ pieceexcl. VAT
€448.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 12.4 kN |
Static load rating | 5.6 kN |
Limiting speed grease lubrication | 36000 rpm |
Limiting speed oil-air lubrication | 53000 rpm |
€490.94/ pieceexcl. VAT
€594.04incl. VAT
Estimated delivery date - 09/11/2026