

€182.62/ pieceexcl. VAT
€220.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 13 kN |
Static load rating | 5.8 kN |
Limiting speed grease lubrication | 38000 rpm |
Limiting speed oil-air lubrication | 56000 rpm |
€246.67/ pieceexcl. VAT
€298.47incl. VAT
Estimated delivery date - 09/11/2026