

€357.53/ pieceexcl. VAT
€432.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 22 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 bearings O arrangement |
Dynamic load rating | 11.1 kN |
Static load rating | 4.85 kN |
Limiting speed grease lubrication | 40000 rpm |
Limiting speed oil-air lubrication | 60000 rpm |