

€169.96/ pieceexcl. VAT
€205.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 11.6 kN |
Static load rating | 5 kN |
Limiting speed grease lubrication | 45000 rpm |
Limiting speed oil-air lubrication | 67000 rpm |
€237.12/ pieceexcl. VAT
€286.92incl. VAT
Estimated delivery date - 09/11/2026