

€345.56/ pieceexcl. VAT
€418.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-C |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 9.1 kN |
Static load rating | 3.9 kN |
Limiting speed grease lubrication | 50000 rpm |
Limiting speed oil-air lubrication | 75000 rpm |
€481.27/ pieceexcl. VAT
€582.34incl. VAT
Estimated delivery date - 09/11/2026