

€158.73/ pieceexcl. VAT
€192.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 6.6 kN |
Static load rating | 2.8 kN |
Limiting speed grease lubrication | 50000 rpm |
Limiting speed oil-air lubrication | 75000 rpm |
€232.44/ pieceexcl. VAT
€281.25incl. VAT
Estimated delivery date - 09/11/2026