

€10,642.10/ pieceexcl. VAT
€12,876.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Width | 56 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 350 kN |
Static load rating | 380 kN |
Limiting speed grease lubrication | 2800 rpm |
Limiting speed oil-air lubrication | 4300 rpm |