

€10,135.34/ pieceexcl. VAT
€12,263.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Width | 56 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 370 kN |
Static load rating | 405 kN |
Limiting speed grease lubrication | 3000 rpm |
Limiting speed oil-air lubrication | 4500 rpm |