

€6,756.90/ pieceexcl. VAT
€8,175.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 46 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 280 kN |
Static load rating | 275 kN |
Limiting speed grease lubrication | 3200 rpm |
Limiting speed oil-air lubrication | 4800 rpm |