

€5,529.15/ pieceexcl. VAT
€6,690.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Width | 38 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 212 kN |
Static load rating | 192 kN |
Limiting speed grease lubrication | 3800 rpm |
Limiting speed oil-air lubrication | 6000 rpm |
€2,827.21/ pieceexcl. VAT
€3,420.92incl. VAT
Estimated delivery date - 09/11/2026