

€8,111.08/ pieceexcl. VAT
€9,814.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 190 mm |
Outer Diameter | 260 mm |
Width | 66 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 164 kN |
Static load rating | 144 kN |
Limiting speed grease lubrication | 4500 rpm |
Limiting speed oil-air lubrication | 6700 rpm |