

€1,737.70/ pieceexcl. VAT
€2,102.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 150 mm |
Outer Diameter | 210 mm |
Width | 28 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 125 kN |
Static load rating | 101 kN |
Limiting speed grease lubrication | 6300 rpm |
Limiting speed oil-air lubrication | 9500 rpm |