

€1,354.19/ pieceexcl. VAT
€1,638.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
€1,141.86/ pieceexcl. VAT
€1,381.65incl. VAT
Estimated delivery date - 09/11/2026