

€1,195.43/ pieceexcl. VAT
€1,446.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 22 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 72 kN |
Static load rating | 56 kN |
Limiting speed grease lubrication | 7000 rpm |
Limiting speed oil-air lubrication | 11000 rpm |
€1,019.52/ pieceexcl. VAT
€1,233.62incl. VAT
Estimated delivery date - 09/11/2026