

€7,533.73/ pieceexcl. VAT
€9,115.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 88 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 4 bearings Tandem-O-Tandem-arrangement |