

€2,511.71/ pieceexcl. VAT
€3,039.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 44 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 76 kN |
Static load rating | 59 kN |
Limiting speed grease lubrication | 8000 rpm |
Limiting speed oil-air lubrication | 12000 rpm |
€2,090.02/ pieceexcl. VAT
€2,528.92incl. VAT
Estimated delivery date - 09/11/2026