

€1,024.08/ pieceexcl. VAT
€1,239.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 20 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
€910.28/ pieceexcl. VAT
€1,101.44incl. VAT
Estimated delivery date - 09/11/2026