FAG

FAG High precision angular contact bearing B71920-E-T-P4S-H146BC-UL

  • ERIKS:14187181
Image 1
Save to list

€772.63/ pieceexcl. VAT

€934.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
B719..-E
Inner Diameter
100 mm
Outer Diameter
140 mm
Width
20 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Dynamic load rating
57 kN
Static load rating
42.5 kN
Limiting speed grease lubrication
8500 rpm
Limiting speed oil-air lubrication
13000 rpm