

€723.46/ pieceexcl. VAT
€875.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 20 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 60 kN |
Static load rating | 45 kN |
Limiting speed grease lubrication | 9500 rpm |
Limiting speed oil-air lubrication | 14000 rpm |
€747.45/ pieceexcl. VAT
€904.41incl. VAT
Estimated delivery date - 09/11/2026