

€1,356.99/ pieceexcl. VAT
€1,641.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 95 mm |
Outer Diameter | 130 mm |
Width | 36 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 48.5 kN |
Static load rating | 36.5 kN |
Limiting speed grease lubrication | 10000 rpm |
Limiting speed oil-air lubrication | 16000 rpm |
€1,328.24/ pieceexcl. VAT
€1,607.17incl. VAT
Estimated delivery date - 09/11/2026