

€1,236.18/ pieceexcl. VAT
€1,495.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 90 mm |
Outer Diameter | 125 mm |
Width | 36 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 45 kN |
Static load rating | 33 kN |
Limiting speed grease lubrication | 9500 rpm |
Limiting speed oil-air lubrication | 15000 rpm |
€1,207.49/ pieceexcl. VAT
€1,461.06incl. VAT
Estimated delivery date - 09/11/2026