

€922.93/ pieceexcl. VAT
€1,116.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 32 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 35 kN |
Static load rating | 24.2 kN |
Limiting speed grease lubrication | 13000 rpm |
Limiting speed oil-air lubrication | 20000 rpm |
€907.21/ pieceexcl. VAT
€1,097.72incl. VAT
Estimated delivery date - 09/11/2026