

€851.29/ pieceexcl. VAT
€1,030.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 32 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 34.5 kN |
Static load rating | 23 kN |
Limiting speed grease lubrication | 14000 rpm |
Limiting speed oil-air lubrication | 20000 rpm |
€810.01/ pieceexcl. VAT
€980.11incl. VAT
Estimated delivery date - 09/11/2026