

€1,490.45/ pieceexcl. VAT
€1,803.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 52 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 4 universal bearings |