

€744.51/ pieceexcl. VAT
€900.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 26 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 25 kN |
Static load rating | 16.9 kN |
Limiting speed grease lubrication | 15000 rpm |
Limiting speed oil-air lubrication | 22000 rpm |
€723.22/ pieceexcl. VAT
€875.10incl. VAT
Estimated delivery date - 09/11/2026