

€1,018.48/ pieceexcl. VAT
€1,232.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 39 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 bearings Tandem arrangement |
Dynamic load rating | 23.4 kN |
Static load rating | 15.2 kN |
Limiting speed grease lubrication | 14000 rpm |
Limiting speed oil-air lubrication | 22000 rpm |