

€555.58/ pieceexcl. VAT
€672.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 19.6 kN |
Static load rating | 11.9 kN |
Limiting speed grease lubrication | 19000 rpm |
Limiting speed oil-air lubrication | 30000 rpm |
€519.41/ pieceexcl. VAT
€628.49incl. VAT
Estimated delivery date - 09/11/2026