

€473.39/ pieceexcl. VAT
€572.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 17.1 kN |
Static load rating | 9.4 kN |
Limiting speed grease lubrication | 20000 rpm |
Limiting speed oil-air lubrication | 32000 rpm |
€441.23/ pieceexcl. VAT
€533.89incl. VAT
Estimated delivery date - 06/11/2026