

€399.65/ pieceexcl. VAT
€483.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 11.5 kN |
Static load rating | 6.5 kN |
Limiting speed grease lubrication | 24000 rpm |
Limiting speed oil-air lubrication | 36000 rpm |
€416.25/ pieceexcl. VAT
€503.66incl. VAT
Estimated delivery date - 09/11/2026