

€411.61/ pieceexcl. VAT
€498.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 12.1 kN |
Static load rating | 6.8 kN |
Limiting speed grease lubrication | 26000 rpm |
Limiting speed oil-air lubrication | 40000 rpm |
€428.74/ pieceexcl. VAT
€518.78incl. VAT
Estimated delivery date - 09/11/2026