

€351.92/ pieceexcl. VAT
€425.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 7.6 kN |
Static load rating | 3.6 kN |
Limiting speed grease lubrication | 32000 rpm |
Limiting speed oil-air lubrication | 50000 rpm |
€381.19/ pieceexcl. VAT
€461.24incl. VAT
Estimated delivery date - 09/11/2026