

€160.85/ pieceexcl. VAT
€194.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 7 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 5.3 kN |
Static load rating | 2.23 kN |
Limiting speed grease lubrication | 50000 rpm |
Limiting speed oil-air lubrication | 80000 rpm |
€182.30/ pieceexcl. VAT
€220.58incl. VAT
Estimated delivery date - 10/11/2026