

€153.82/ pieceexcl. VAT
€186.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 7 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 4.85 kN |
Static load rating | 1.94 kN |
Limiting speed grease lubrication | 50000 rpm |
Limiting speed oil-air lubrication | 75000 rpm |
€180.50/ pieceexcl. VAT
€218.41incl. VAT
Estimated delivery date - 09/11/2026