

€292.89/ pieceexcl. VAT
€354.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 2.9 kN |
Static load rating | 1.02 kN |
Limiting speed grease lubrication | 70000 rpm |
Limiting speed oil-air lubrication | 110000 rpm |
€362.72/ pieceexcl. VAT
€438.89incl. VAT
Estimated delivery date - 09/11/2026