

€139.35/ pieceexcl. VAT
€168.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 6 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 3 kN |
Static load rating | 1.07 kN |
Limiting speed grease lubrication | 75000 rpm |
Limiting speed oil-air lubrication | 120000 rpm |
€176.94/ pieceexcl. VAT
€214.10incl. VAT
Estimated delivery date - 09/11/2026