

€173.50/ pieceexcl. VAT
€209.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 3.8 kN |
Static load rating | 1.22 kN |
Limiting speed grease lubrication | 80000 rpm |
Limiting speed oil-air lubrication | 130000 rpm |